

€4.27/ pieceexcl. VAT
€5.17incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | One Touch Fittings |
Manufacturer ID | KQ2F08-03A |
Shape | Straight |
Material | Brass |
Tube Outside Diameter | 8 mm |
Thread type | Internal thread (Rc) |
Thread Size | 3/8 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Pre-coated thread | No |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Material nut | Brass |
Extended | No |
Weight | 30.7 g |
D | 13 mm |
H | 19 mm |
L1 | 30.4 mm |
L2 | 13.4 mm |
M | 14.2 |