

€28.79/ pieceexcl. VAT
€34.84incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | One Touch Fittings |
Manufacturer ID | KQ2E16-00A |
Shape | Bulkhead |
Material | Brass |
Tube Outside Diameter | 16 mm |
Thread type | External thread (M) |
Thread Size | M28 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Extended | No |
Weight | 120.1 g |
H | 32 mm |
L | 41.9 mm |
M | 20.6 |
T | 28 mm |