

€9.29/ pieceexcl. VAT
€11.24incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | One Touch Fittings |
Manufacturer ID | KQ2E10-00A |
Shape | Straight |
Material | Brass |
Tube Outside Diameter | 10 mm |
Thread type | External thread (M) |
Thread Size | M 20x1 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Material nut | Brass |
Extended | No |
Weight | 64.4 g |
H | 24 mm |
L | 31.9 mm |
M | 15.6 |
T | 20 mm |