

€5.11/ pieceexcl. VAT
€6.18incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | One Touch Fittings |
Manufacturer ID | KQ2E06-03A |
Shape | Bulkhead |
Material | Brass |
Tube Outside Diameter | 6 mm |
Thread type | Internal thread (Rc) |
Thread Size | 3/8 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Extended | No |
Weight | 35.9 g |
H | 17 mm |
L | 27.3 mm |
M | 13.3 |
T | 14 mm |