

€1.30/ pieceexcl. VAT
€1.57incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | M/MS |
Material | Stainless steel 303 |
Shape | Straight |
Threaded connection 1 | External thread (M) |
Connection 1 thread size | M 5x0.8 |
Threaded connection 2 | External thread (M) |
Connection 2 thread size | M 5x0.8 |