SMC

SMC Miniature free mount cylinder CDUJS12-20DM

  • ERIKS:14058822
Image 1
▪ Clean Series: Without Clean Series▪ Magnet: D (Built-in Magnet)▪ Mounting Direction: S (Axial Mounting)▪ Bore Size: 12▪ Stroke: 20mm▪ Action: D (Double Acting)▪ Rod End Thread: M (Rod End Male Thread)▪ Auto Switch: No Switch▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CUJ
Function
Double acting
Magnetic
Yes
Bore diameter
12 mm
Stroke length
20 mm
Port Size
M 3 mm