

€883.34/ pieceexcl. VAT
€1,068.84incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | IDG |
Outlet air flow rate | 200 l/min |
Purge air flow rate | 50 l/min |
Port thread type | Parallel (G) |
Port Size | 3/8 in |
Flow direction | left ? right |
Dew point | -20°C |
With bracket | No |