

€58.18/ pieceexcl. VAT
€70.40incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KX |
Type | Male Elbow |
Manufacturer ID | KXL10-02S |
Shape | L-shaped |
Material | PBT |
Tube Outside Diameter | 10 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating pressure | from 10 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air |
Pre-coated thread | Yes |
Seal material | FPM (FKM) |
Release sleeve material | Polyacetal |
Grab ring material | Stainless steel 304 |
Material nut | C3604BD, Stainless steel 304 |
Extended | No |
Weight | 69 g |
D1 | 18.5 mm |
D2 | 23.5 mm |
H | 22 mm |
L1 | 32 mm |
L2 | 38 mm |
M | 21 |