

€5.01/ pieceexcl. VAT
€6.06incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQB2 |
Type | Male Elbow |
Manufacturer ID | KQB2L06-M5 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 6 mm |
Thread type | External thread (M) |
Thread Size | M 5x0.8 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 150 °C |
Fluid | Air, Water |
Seal material | FPM (FKM) |
Release sleeve material | Stainless steel 304 |
Material nut | C3604 |
Extended | No |
Weight | 9 g |
D | 11.4 mm |
H | 8 mm |
L1 | 14.7 mm |
L2 | 16.3 mm |
M | 13.6 |