

€3.17/ pieceexcl. VAT
€3.84incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Male Elbow |
Manufacturer ID | KQ2L02-M3G |
Shape | L-shaped |
Material | PBT / Brass |
Tube Outside Diameter | 2 mm |
Thread type | External thread (M) |
Thread Size | M 3x0.5 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material nut | C3604 |
Extended | No |
Weight | 1.6 g |
H | 5.5 mm |