

€5.80/ pieceexcl. VAT
€7.02incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KF |
Type | Male Elbow |
Manufacturer ID | KFL12N-04 |
Shape | L-shaped |
Material | Brass |
Tube Outside Diameter | 12 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/2 |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Material nut | C3604BD |
Extended | No |
Weight | 67 g |