

€90.45/ pieceexcl. VAT
€109.44incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQG2 |
Type | KQG2L |
Manufacturer ID | KQG2L16-04S |
Shape | L-shaped |
Material | Stainless steel 316 |
Tube Outside Diameter | 16 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/2 |