

€23.78/ pieceexcl. VAT
€28.77incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQG2 |
Type | KQG2L |
Manufacturer ID | KQG2L06-02S |
Shape | L-shaped |
Material | Stainless steel 316 |
Tube Outside Diameter | 6 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |