

€12.90/ pieceexcl. VAT
€15.61incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KS |
Type | Male Connector |
Manufacturer ID | KSH04-M6 |
Shape | Straight |
Material | PBT |
Tube Outside Diameter | 4 mm |
Thread type | External thread (M) |
Thread Size | M 6x1 |
Operating pressure | from 10 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air |
Seal material | NBR |
Release sleeve material | Polyacetal |
Grab ring material | Stainless steel 304 |
Material nut | C3604BD, Stainless steel 304 |
Extended | No |
Weight | 9 g |
D1 | 10.4 mm |
D2 | 12 mm |
H | 8 mm |
L | 37 mm |
M | 16 |