

€4.38/ pieceexcl. VAT
€5.30incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Male Connector |
Manufacturer ID | KQ2H07-U01A |
Shape | Straight |
Material | Brass |
Tube Outside Diameter | 1/4 in |
Thread type | External thread (UNI) |
Thread Size | 1/8 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Material nut | C3604 |
Extended | No |
Weight | 8.7 g |
A | Brass |
D | 10.9 mm |
H | 12.7 mm |
L | 18.9 mm |
M | 13.3 |