

€2.45/ pieceexcl. VAT
€2.96incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Male Connector |
Manufacturer ID | KQ2H04-M5N |
Shape | Straight |
Material | Brass |
Tube Outside Diameter | 4 mm |
Thread type | External thread (M) |
Thread Size | M 5x0.8 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Extended | No |