

€2.37/ pieceexcl. VAT
€2.87incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KF |
Type | Male Connector |
Manufacturer ID | KFH08N-03 |
Shape | Straight |
Material | Brass |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPT (R) |
Thread Size | 3/8 |
Operating temperature | from -5 to 60 °C |
Fluid | Air |
Material nut | C3604BD |
Anti-spark model | Yes |
Extended | No |
Weight | 36 g |
H1 | 17 mm |
H2 | 14 mm |
L1 | 35.2 mm |
L2 | 28.5 mm |
M | 16.2 |