

€5.54/ pieceexcl. VAT
€6.70incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Male Branch Tee |
Manufacturer ID | KQ2T06-02NS |
Shape | T-shape |
Material | PBT |
Tube Outside Diameter | 6 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Pre-coated thread | Yes |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material nut | C3604 |
Extended | No |