SMC

SMC main line filter AFF4C-F03D

  • ERIKS:13534889
Image 1
▪ Body Size (Applicable compressor output): 4C (3.7kw)
▪ Thread: F [G (Conforms to ISO1179-1)]
▪ Port Size: 03 (3/8)
▪ Accessory: None
▪ Auto Drain: D (N.O. Auto Drain)
▪ Rubber Material: Standard
▪ Air Pressure: Standard
▪ Drain Guide: None
▪ IN-OUT Direction: Standard
▪ Pressure Switch 125VAC, 30VDC: None
▪ Element Service Indicator: None
▪ Pressure Switch 30V: None
▪ Degreasing Wash: None
Save to list

€108.41/ pieceexcl. VAT

€131.18incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
AFF
Port thread type
Parallel (G)
Port Size
3/8 in
Filtration level
3 µm
Operation temperature
from -5 to 60 °C
Max. operation pressure
1 MPa
Maximum flow rate
750 l/min