SMC

SMC main line filter AFF22C-10D-T

  • ERIKS:14208047
Image 1
▪ Body Size (Applicable compressor output): 22C (22kw)
▪ Thread: Rc
▪ Port Size: 10 (1)
▪ Accessory: None
▪ Auto Drain: D (N.O. Auto Drain)
▪ Rubber Material: Standard
▪ Air Pressure: Standard
▪ Drain Guide: None
▪ IN-OUT Direction: Standard
▪ Pressure Switch 125VAC, 30VDC: None
▪ Element Service Indicator: T (Yes)
▪ Pressure Switch 30V: None
▪ Degreasing Wash: None
Save to list

€292.10/ pieceexcl. VAT

€353.44incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
AFF