

€5.09/ pieceexcl. VAT
€6.16incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | KQ2W |
Manufacturer ID | KQ2W04-99A-X35 |
Shape | L-shaped |
Material | PBT / Brass |
Tube Outside Diameter | 4 mm |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Extended | Yes |