

€9.45/ pieceexcl. VAT
€11.43incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KK |
Type | KK3 |
Shape | Coupling (female) |
Thread connection | Internal thread BSPT (R) |
Size of threaded connection (inch) | 1/4 |
Material | Brass |
Size | 1/8 |
With valve | Yes |
Temperature range | from -5 to 60 °C |
Material valve | PBT |
Spring material | Stainless steel |