

€6.34/ pieceexcl. VAT
€7.67incl. VAT
76 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | K |
Cabinet diameter | 40 mm |
Measuring range | from 0 to 10 |
Scale division | 0 - 1.0Mpa |
Liquid-damped | No |
Connection location | Back |
Process connection | External thread |
Size process connection | 1/8" BSPP(G) |
Cabinet material | Plastic |
Window material | Plastic |