▪ Model: 30 (4000 L/min)▪ Pressure Range: 5 (0.005~0.9MPa)▪ Power Voltage: 0 (24VDC)▪ Input Signal: 3 (Voltage Style 0~10VDC)▪ Monitor Output: 3 (Switch Output PNP)▪ Thread: F (G[PF])▪ Port Size: 4 (1/2 [3000])▪ Accessory: C (L Bracket)▪ Cable Connector: L (Right Angle Style 3m)▪ Pressure Display Unit: 3 (Bar)▪ Options: None