SMC

SMC ITV0050-3BL elektropneu. Hochdruckregler

  • ERIKS:14211676
Image 1
▪ Pressure Range: 5 (0.001 to 0.9 MPa)
▪ Power Voltage: 0 (DC24V)
▪ Input Signal: 3 (Voltage Style 0~10 V DC)
▪ Built-in One-touch Fitting: Metric Size One-touch Fitting
▪ Base Type: Single Unit [Standard Base Type]
▪ Bracket: B (Flat Bracket for Standard Base Type)
▪ Cable Connector: L (Right Angle Style 2m)
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
ITV
Type
ITV0000