

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | CP96 |
Function | Double acting |
ISO standard | ISO 15552 |
Cushioning | Adjustable |
Magnetic | No |
Bore diameter | 125 mm |
Stroke length | 100 mm |
Port Size | G1/2 in |
Operating temperature | from -20 to 70 °C |
Operating pressure | from 0.5 to 1 bar |