

€947.82/ pieceexcl. VAT
€1,146.86incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | C95 |
Function | Double acting |
ISO standard | ISO 6431 |
Cushioning | Adjustable |
Magnetic | Yes |
Bore diameter | 160 mm |
Stroke length | 500 mm |
Port Size | G3/4 in |
Thread form piston-rod | Male thread |
Housing material | Aluminium alloy |
Material piston rod | Carbon steel |
Piston rod seal material | NBR |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 0.5 to 10 bar |