

€16.63/ pieceexcl. VAT
€20.12incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQG2 |
Type | Hexagon Socket Head Male Connector |
Manufacturer ID | KQG2S08-02S |
Shape | Straight |
Material | Stainless steel 316 |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 150 °C |
Fluid | Air, Water |
Pre-coated thread | Yes |
Seal material | FPM (FKM) |
Release sleeve material | Stainless steel 316 |
Grab ring material | Stainless steel 316 |
Material nut | Stainless steel 316 |
Extended | No |
Weight | 12.8 g |
D | 14 mm |
H | 6 mm |
L | 22.9 mm |
M | 16.1 |