

€2.71/ pieceexcl. VAT
€3.28incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Hexagon Socket Head Male Connector |
Manufacturer ID | KQ2S08-01AS |
Material | Brass |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/8 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Pre-coated thread | Yes |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Extended | No |
Weight | 10.2 g |
A | Brass |
D | 13 mm |
H | 5 mm |
L1 | 22.9 mm |
L2 | 19.7 mm |
M | 14.2 |