

€20.89/ pieceexcl. VAT
€25.28incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KG |
Type | Hexagon Socket Head Male Connector |
Manufacturer ID | KGS12-04S |
Shape | Straight |
Material | Stainless steel 301, PBT |
Tube Outside Diameter | 12 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/2 |
Operating pressure | from 10 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Pre-coated thread | Yes |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material nut | Stainless steel 303 |
Extended | No |
Weight | 30 g |
D | 22 mm |
H | 10 mm |
L | 28 mm |
M | 22 |