SMC

SMC geluiddemper AN10-C07

  • ERIKS:13690747
Image 1
▪ Space saving.
▪ Noise reduction improved: 30 dB(A).
▪ One-touch Fitting Connection.
Save to list

€4.10/ pieceexcl. VAT

€4.96incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
AN
Type
AN10
Housing material
Plastic
Port Size
1/4
Operating temperature
from 5 to 60 °C
Maximum operating pressure in bar
10 bar
Noise insulation
30