

€10.45/ pieceexcl. VAT
€12.64incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | AS-A |
Execution | Flow/check valve |
Shape | L-shaped |
Function | Meter-in |
Port thread type | BSPT (R) |
Pneumatic connection 1 | 1/8 |
Pneumatic connection 2 | 4 mm |
Mounting | Threaded |
Adjusting element | Turn button |
Material housing | PBT |
Seal material | NBR |
Material of threaded plug | Brass, Nickel-plated |
Material adjusting screw | Brass, Nickel-plated |
Release sleeve material | PBT |
Material swivel fitting | PBT |
Operating pressure | from 1 to 10 bar |
Temperature range | from -5 to 60 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 |
Weight | 9 g |