SMC

SMC Floating joint, standard JA25-10-150

  • ERIKS:23999957
Image 1
▪ Bore Size: 25 (32mm)
▪ Nominal Thread: 10-150 (32mm)
Save to list

€24.19/ pieceexcl. VAT

€29.27incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
JA
Execution
Floating joint
Suitable for diameter
25 mm
Thread Size
M 10x1.5