SMC

SMC Floating joint, stainless steel JS40-14-150

  • ERIKS:12642377
Image 1
▪ Applicable Cylinder: 40 (40mm)
▪ Nominal Thread: 14-150 (M14X1.5)
▪ Material: Fluoro Rubber
Save to list

€92.99/ pieceexcl. VAT

€112.52incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
JS
Execution
Floating joint
Material
Stainless steel
Suitable for diameter
40 mm
Thread Size
M 14x1.5