

€26.38/ pieceexcl. VAT
€31.92incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQG2 |
Type | Female Connector |
Manufacturer ID | KQG2F08-01 |
Shape | Straight |
Material | Stainless steel 316 |
Tube Outside Diameter | 8 mm |
Thread type | Internal thread (Rc) |
Thread Size | 1/8 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 150 °C |
Fluid | Air, Water, Steam |
Seal material | FPM (FKM) |
Release sleeve material | Stainless steel 316 |
Material nut | Stainless steel 316 |
Extended | No |
Weight | 16.3 g |
D | 13.4 mm |
H | 14 mm |
L1 | 26.3 mm |
L2 | 9.6 mm |
M | 16.1 |