

€11.38/ pieceexcl. VAT
€13.77incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Female Connector |
Manufacturer ID | KQ2F16-03A |
Shape | Straight |
Material | Brass |
Tube Outside Diameter | 16 mm |
Thread type | Internal thread (Rc) |
Thread Size | 3/8 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Extended | No |
Weight | 53.8 g |
A | Brass |
D | 23.6 mm |
H | 24 mm |
L1 | 34.7 mm |
L2 | 12.6 mm |
M | 20.6 |