

€108.59/ pieceexcl. VAT
€131.39incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | AMC |
Housing material | Metal |
Port thread type | BSPT (R) |
Port Size | 3/4 in |
Noise insulation | 35 |
Ambient temperature | from -5 to 60 °C |
€47.29/ pieceexcl. VAT
€57.22incl. VAT
Estimated delivery date - 13/11/2026€7.02/ pieceexcl. VAT
€8.49incl. VAT
Estimated delivery date - 13/11/2026