

€124.90/ pieceexcl. VAT
€151.13incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | AMC |
Housing material | Metal |
Port thread type | BSPP (G) |
Port Size | 1 in |
Noise insulation | 35 |
Ambient temperature | from -5 to 60 °C |
€62.94/ pieceexcl. VAT
€76.16incl. VAT
Estimated delivery date - 16/11/2026€7.02/ pieceexcl. VAT
€8.49incl. VAT
Estimated delivery date - 16/11/2026