▪ Model: 20 (1500 L/min)▪ Pressure Range: 1 (0.005~0.1MPa)▪ Power Voltage: 0 (24VDC)▪ Input Signal: 0 (Current Style 4~20mADC)▪ Monitor Output: 1 (Analog Output 1~5VDC)▪ Thread: F (G[PF])▪ Port Size: 2 (1/4 [2000,3000])▪ Accessory: B (Flat Bracket)▪ Cable Connector: N (w/oCable Connector)▪ Pressure Display Unit: 3 (Bar)▪ Options: None