SMC

SMC el/pneu omvormer ITV2050-33F2L3

  • ERIKS:12979711
Image 1
▪ Model: 20 (1500 L/min)▪ Pressure Range: 5 (0.005~0.9MPa)▪ Power Voltage: 0 (24VDC)▪ Input Signal: 3 (Voltage Style 0~10VDC)▪ Monitor Output: 3 (Switch Output PNP)▪ Thread: F (G[PF])▪ Port Size: 2 (1/4 [2000,3000])▪ Accessory: None▪ Cable Connector: L (Right Angle Style 3m)▪ Pressure Display Unit: 3 (Bar)▪ Options: None
Save to list

€527.60/ pieceexcl. VAT

€638.40incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
ITV
Type
ITV2000