SMC

SMC el/pneu omvormer ITV2050-03F2N3

  • ERIKS:13253186
Image 1
▪ Model: 20 (1500 L/min)▪ Pressure Range: 5 (0.005~0.9MPa)▪ Power Voltage: 0 (24VDC)▪ Input Signal: 0 (Current Style 4~20mADC)▪ Monitor Output: 3 (Switch Output PNP)▪ Thread: F (G[PF])▪ Port Size: 2 (1/4 [2000,3000])▪ Accessory: None▪ Cable Connector: N (w/oCable Connector)▪ Pressure Display Unit: 3 (Bar)▪ Options: None
Save to list

€490.58/ pieceexcl. VAT

€593.60incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
ITV
Type
ITV2000