

€8.44/ pieceexcl. VAT
€10.21incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Double Plug-in “Y” |
Manufacturer ID | KQ2XD04-06A |
Shape | Y-shape |
Material | PBT |
Tube Outside Diameter Unequal | 4 x 6 mm |
Stem Outside Diameter | 6 mm |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Extended | No |
Weight | 5.9 g |
D1 | 8.2 mm |
D2 | 10.4 mm |
L1 | 45.4 mm |
L2 | 18.2 mm |
M | 13.3 |
N | 3.2 mm |