

€11.48/ pieceexcl. VAT
€13.89incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Different Diameter Plug-in “Y” |
Manufacturer ID | KQ2X10-12A |
Shape | Y-shape |
Material | PBT |
Tube Outside Diameter | 10 mm |
Stem Outside Diameter | 12 mm |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Extended | No |
Weight | 14.6 g |
A | Brass |
D1 | 15.9 mm |
D2 | 18.5 mm |
L1 | 60.4 mm |
L2 | 25 mm |
M | 15.6 |
N | 4.2 mm |