

€14.13/ pieceexcl. VAT
€17.10incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Different Diameter Cross |
Manufacturer ID | KQ2TX10-12A |
Shape | X-shape |
Material | PBT |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Extended | No |
Weight | 15.9 g |
D1 | 15.9 mm |
D2 | 18.5 mm |
L1 | 22 mm |
L2 | 21.6 mm |