▪ Magnet: D (Magnet)
▪ Shaft Type: W (Double Shaft)
▪ Size: 40mm
▪ Thread Type: TF (G 1/8)
▪ Rotation Angle: 180 (170° to 190°)
▪ Air Cushion: Rubber Bumper
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)