SMC

SMC Compact rotary actuator, rack and pinion CDRQ2BW20TF-180

  • ERIKS:24103525
Image 1
▪ Magnet: D (Magnet)
▪ Shaft Type: W (Double Shaft)
▪ Size: 20mm
▪ Thread Type: TF (G 1/8)
▪ Rotation Angle: 180 (170° to 190°)
▪ Air Cushion: Rubber Bumper
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list

€297.41/ pieceexcl. VAT

€359.87incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CRQ2
Function
Double acting
Magnetic
Yes
Port Size
G1/8 in