SMC

SMC Compact guide cylinder MGPM50TF-50Z

  • ERIKS:12511972
Image 1
▪ Bearing Type: M (Slide Bearing)
▪ Bore Size: Ø50
▪ Lube-retainer: Without Stable Lubrication Function
▪ Port Thread Type: TF (G)
▪ Stroke: 50
▪ Auto Switch: No Switch
▪ Lead Wire Length: 0.5m (Or None in the Case of No Switch)
▪ Number of Auto Switches: 2 pcs. (Or None in the Case of No Switch)
▪ Made to Order: None
Save to list

€356.63/ pieceexcl. VAT

€431.52incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
MGP-Z
Function
Double acting
Cushioning
Mechanical
Magnetic
No
Bore diameter
50 mm
Stroke length
50 mm
Port Size
G1/4 in