SMC

SMC Compact guide cylinder MGPL20TF-20Z

  • ERIKS:13666254
Image 1
▪ Bearing Type: L (Ball Bushing Bearing)
▪ Bore Size: Ø20
▪ Lube-retainer: Without Stable Lubrication Function
▪ Port Thread Type: TF (G)
▪ Stroke: 20
▪ Auto Switch: No Switch
▪ Lead Wire Length: 0.5m (Or None in the Case of No Switch)
▪ Number of Auto Switches: 2 pcs. (Or None in the Case of No Switch)
▪ Made to Order: None
Save to list

€273.83/ pieceexcl. VAT

€331.33incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
MGP-Z
Function
Double acting
Cushioning
Mechanical
Magnetic
No
Bore diameter
20 mm
Stroke length
20 mm
Port Size
G1/8 in