

€58.50/ pieceexcl. VAT
€70.79incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | C55 |
Function | Double acting |
ISO standard | ISO 21287 |
Cushioning | Mechanical |
Magnetic | Yes |
Bore diameter | 32 mm |
Stroke length | 30 mm |
Port Size | G1/8 in |