

€75.47/ pieceexcl. VAT
€91.32incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | CQ2-Z |
Function | Double acting |
Magnetic | Yes |
Bore diameter | 40 mm |
Stroke length | 50 mm |
Port Size | G1/8 in |